Learn More
Waters Corp Viridis Column, BEH, 2-Ethylpyridine, 1.7 μm, 3 mm x 75 mm
Supplier: Waters Corp 186006581
These sub-2-μm columns are designed for the ACQUITY UPC2 system, offering high efficiency and resolution. They provide excellent peak shapes for basic achiral compounds under SuperCritical Fluid (SFC) conditions, without mobile-phase additives, due to reduced silanol activity. Based on Ethylene Bridged Hybrid (BEH) particle technology, these columns ensure high standards.
- High efficiency and resolution
- Produces excellent peak shapes for well-retained basic achiral compounds under SFC conditions without mobile-phase additives
- Manufactured in specialized facilities in accordance with cGMP and ISO 9001 guidelines
- Chemistry: 2-Ethylpyridine
- Particle size: 1.7 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 75 mm
- Maximum pressure: 415 Bar (6000 psi)
- Particle technology: BEH
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.