Learn More
Waters Corp Waters Column, BEH 2-EP, 1.7 μm, 3.0 x 50 mm
Supplier: Waters Corp 186006580
This column is an integral component of the ACQUITY UPC2 System, enabling precise control over mobile phase strength, pressure, and temperature for superior analyte retention. Ideal for separating, detecting, and quantifying challenging structural analogs, isomers, and enantiomeric and diastereomeric mixtures.
- Designed for general use with acidic and basic compounds.
- Improved peak shape, retention, and selectivity for enhanced method development.
- Flexible use: with or without additives while maintaining exceptional peak shape.
- Optimized particle size, dimensions, flow rates, quality, consistency, and reproducibility.
- Utilizes 1.7 μm particles for enhanced resolution and robust separations.
- Facilitates inexpensive, non-toxic compressed liquid CO2 as a primary mobile phase.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.