Learn More
Waters Corp Waters Column, CSH Fluoro-Phenyl, 2.1 x 100 mm, 3.5 μm
Supplier: Waters Corp 186006645
This chromatographic column is designed for use with ACQUITY UPC2 systems, featuring CSH Fluoro-Phenyl chemistry. It offers precise separation with its 2.1 x 100 mm dimensions and 3.5 μm particle size, making it suitable for convergence chromatography where compounds are separated based on polarity.
- Designed for use with ACQUITY UPC2 systems.
- Features CSH Fluoro-Phenyl chemistry.
- Dimensions: 2.1 x 100 mm.
- Particle size: 3.5 μm.
- Suitable for convergence chromatography.
- Separates compounds based on polarity.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.