Learn More
Waters Corp UPLC Column, BEH Amide, 1.7 μm, 3 mm × 100 mm
Supplier: Waters Corp 176001912
ACQUITY BEH Amide columns are designed for high-speed analysis and retention of extremely polar compounds, including carbohydrates. Utilizing BEH technology, these columns feature a chemically stable, trifunctionally bonded amide phase, stable from pH 2 to 11, for separating analytes across various polarities.
- High resolution, high speed HILIC analysis of polar compounds like carbohydrates.
- Chemically stable amide phase (pH 2–11) ensures robust performance.
- High pH and temperature use optimizes analysis times and improves MS detection.
- Prevents Schiff base formation, enhancing quantitation accuracy.
- High pH mobile phase compatibility simplifies MS detection.
- Ethylene Bridged Hybrid (BEH) particle technology, 1.7 μm particle size.
- Pressure tolerance up to 1000 bar.
- Dimensions: 3.0 × 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.