Learn More
Waters Corp Waters ACQUITY UPLC BEH Amide Column, 1.7 μm, 3 mm × 100 mm
Supplier: Waters Corp 186004805
ACQUITY BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. These columns utilize BEH technology and feature a chemically stable, trifunctionally bonded amide phase, which is stable across a pH range of 2 to 11, allowing for the separation of polar analytes with varying polarity, structural moieties, and pKa values.
- Amide chemistry
- Hydrophilic Interaction (HILIC) separation mode
- Hybrid particle substrate
- Operates effectively across a pH range of 2 to 11
- Maximum pressure of 18000 psi (1240 Bar)
- Low silanol activity
- Spherical particle shape with 1.7 μm particle size
- Pore size of 130 Å
- Designed for UPLC and UHPLC systems
- Features BEH particle technology
- Includes an eCord for data tracking
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.