Learn More
Waters Corp Waters Corporation ACQUITY UPLC Column, 1.7 μm, 2.1 mm, 150 mm
Supplier: Waters Corp 176001050
The ACQUITY BEH C8 sorbent provides improved peak shape and enhanced chromatographic performance. Its trifunctionally bonded BEH particles offer a wide usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
- Less retentive than ACQUITY BEH C18 sorbent
- Wide usable pH range: 1 to 12
- Superior low pH stability and ultra-low column bleed
- Chemistry: C8, Reversed Phase separation mode
- Particle substrate: Hybrid, Spherical shape
- Particle size: 1.7 μm
- Pore size: 130 Å
- Maximum pressure: 18000 psi (1240 bar)
- Inner diameter: 2.1 mm, Length: 150 mm
- Units per package: 3 pk
- eCord enabled
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.