Learn More
Waters Corp ACQUITY UPLC BEH HILIC Column, 130Å, 1.7 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 176001092
This ACQUITY UPLC BEH HILIC Column features a 130Å pore size and 1.7 μm particle size, with dimensions of 2.1 mm x 50 mm. It is supplied as a pack of 3.
- ID: 2.1 mm
- Length: 50 mm
- Particle size: 1.7 μm
- Phase: ACQUITY UPLC BEH HILIC
- Phase type: Hybrid Silica
- Pore size: 130 Å
- Type: Column
- USP: L3
- Quantity: 3 per pack
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.