Learn More
Waters Corp ACQUITY UPLC BEH Phenyl Column, 130Å, 1.7 μm, 3 mm × 50 mm
Supplier: Waters Corp 186004672
ACQUITY BEH Phenyl columns offer complementary selectivity to C18 stationary phases, providing ultra-low column bleed, long column lifetimes, and excellent peak shape. They support a wide pH stability range of 1–12.
- Offers complementary selectivity for polyaromatic compounds.
- Provides ultra-low column bleed, long column lifetimes, and excellent peak shape.
- Optimal for analytes with 130Å pore size and 1.7 μm particle size.
- Supports a wide pH stability range of 1–12.
- Ensures exceptional batch-to-batch repeatability via ISO 9001 compliant manufacturing and chromatographic testing.
- Features trifunctional bonding of the phenyl-hexyl ligand for chemical stability and repeatability.
- Withstands a maximum pressure of 18,000 psi (1240 Bar).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.