Learn More
Waters Corp Waters UPLC Column, C18, 1.7 μm, 3 X 100 mm
Supplier: Waters Corp 186004696
This kit consists of three ACQUITY UPLC BEH Shield RP18 columns packed with three different batches of sorbent.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- Format: Method Validation Kit
- Surface area: 185
- System: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L1
- Inner diameter: 3 mm
- Length: 100 mm
- Carbon load: 17 %
- eCord enabled
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.