Learn More
Waters Corp Waters Column, CSH Phenyl-Hexyl, 1.7 μm, 2.1 mm x 75 mm
Supplier: Waters Corp 186005621
ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity, valuable for method development. They feature a robust, low bleed C6 phenyl ligand designed to selectively retain polyaromatic compounds through pi-pi interactions.
- Alternative analyte selectivity for method development
- Robust, low bleed C6 phenyl ligand
- Retains polyaromatic compounds via pi-pi interactions
- Reversed Phase separation, hybrid particle substrate
- pH range: 1 to 11
- Max pressure: 18000 psi (1240 Bar)
- Endcapped; low silanol activity
- Spherical particle, 1.7 μm size
- Parker-style endfitting
- Pore size: 130 Å
- UPLC and UHPLC system compatible
- Dimensions: 2.1 mm ID, 75 mm length
- Carbon load: 14%
- eCord technology included
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.