Learn More
Waters Corp Waters ACQUITY UPLC HSS C18 SB Column, 1.8 μm, 3 mm X 50 mm, 100 Å
Supplier: Waters Corp 186004687
ACQUITY UPLC HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. These columns offer alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases, and are fully scalable and transferable to HPLC separations.
- Chemistry: C18.
- Separation mode: Reversed Phase.
- Particle substrate: Silica.
- Particle size: 1.8 μm.
- Pore size: 100 Å.
- Inner diameter: 3 mm.
- Length: 50 mm.
- pH range: 2 to 8.
- Temperature limits: 45 °C.
- Maximum pressure: 18000 psi (1240 Bar).
- Bonding technology: C18 SB.
- Particle technology: HSS.
- Endfitting type: Parker-style.
- System compatibility: UPLC, UHPLC.
- Carbon load: 8.5 %.
- eCord enabled.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.