Learn More
Waters Corp Waters ACQUITY UPLC HSS C18 SB Column, 100Å, 1.8 μm, 1 mm X 100 mm
Supplier: Waters Corp 186004115
ACQUITY UPLC HSS C18 SB columns are designed for low pH separations of complex basic and non-basic compounds. They provide alternative analyte selectivity compared to modern, fully endcapped C18 phases, and are scalable to HPLC separations.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: No
- Bonding technology: C18 SB
- Silanol activity: Medium
- Particle shape: Spherical
- Endfitting type: Parker-style
- System: UPLC, UHPLC
- Particle technology: HSS
- USP classification: L1
- eCord: Yes
- Pore size: 100 Å
- Particle size: 1.8 μm
- Dimensions: 1 mm × 100 mm
- Surface area: 230
- Carbon load: 8.5 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.