Learn More
Waters Corp UPLC HSS C18 SB Method Validation Kit, 100Å, 1.8 μm, 2.1 × 100 mm, 3 pk
Supplier: Waters Corp 186004138
Waters UPLC HSS C18 SB Method Validation Kits provide C18 chemistry and HSS particles for robust UPLC method validation.
- C18 chemistry (RP-18, ODS, Octadecyl)
- Producer's term: HSS C18 SB
- USP class: L1
- Carbon load: 8.5%
- BET surface area: 230.0 m2/g
- Endcapping: Non endcapped
- Origin: USA
- Column type: Analytical column
- Hardware material: Stainless steel
- Hardware type: Ready-to-use column
- pH range: 2.0 to 8.0
- Maximum temperature: 45°C
- Separation mode: Reversed phase chromatography (RP)
- Technology: U(H)PLC
- Matrix: Silica
- Particle morphology: Spherical, fully porous
- Pressure stability: 1240 bar
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.