Learn More
Waters Corp ACQUITY UPLC HSS T3 Column, 100Å, 1.8 μm, 2.1 mm x 30 mm
Supplier: Waters Corp 176001375
These sorbents utilize a universal, silica-based bonded phase that is compatible with 100% aqueous mobile phase. They are a primary choice for developing separations of both polar and non-polar compounds. The columns are characterized by ultra-low MS bleed and are designed to be fully scalable and transferable to HPLC separations.
- Pore size: 100 Å
- Particle size: 1.8 μm
- Dimensions: 2.1 mm x 30 mm
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped
- T3 bonding technology
- Spherical particle shape
- Suitable for UPLC and UHPLC systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.