Learn More
ATCC Actinobacillus equuli subsp. equuli (ATCC 19392) - Freeze-dried BSL-2 culture; rabbit blood medium, 37°C
Supplier: ATCC 19392
Actinobacillus equuli subsp. equuli (ATCC 19392) is a veterinary-associated, gram-negative bacterial strain supplied as a freeze-dried culture for research use. It is handled under biosafety level 2 and is typically cultured on rabbit blood medium at 37°C.
- Product format: Freeze-dried vial.
- Storage: Vapor-phase liquid nitrogen recommended for long-term storage; follow supplier guidance.
- Isolation source: Blood.
- Host: Animal isolate.
- Recommended medium: Rabbit blood medium.
- Incubation temperature: 37°C.
- Biosafety: BSL-2; follow institutional biosafety procedures.
- Handling: Rehydrate and inoculate per supplier instructions.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.