Learn More
Brady™ Aggressive Adhesive Continuous Multipurpose Polyester Labels for M6/M7 Printers
Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.
Supplier: Brady™ M6C1000422
Description
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Service temperature of -40°C to 100°C (-40°F to 212°F)
- Made of B-422 polyester material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification | |
| No | |
| Rectangle | |
| -40°C to +100°C | |
| 0.102 mm | |
| 50 ft. | |
| 1 in. | |
| M6C-1000-422 |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 50 ft. | |
| -40°F to +212°F | |
| 0.004 in. | |
| 50 ft. x 1 in. | |
| 15.24 m | |
| 25.4 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.