Learn More
Brady™ Aggressive Adhesive Die-cut Multipurpose Nylon Label Tape for M6/M7 Printers
Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.
Supplier: Brady™ M621499
Description
- Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
- Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
- Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-499 nylon cloth material
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Component and Equipment Labeling, General Identification, Laboratory Labeling | |
| No | |
| Rectangle | |
| -40°C to +90°C | |
| 2.5 x 1 in. | |
| 1 in. | |
| 63.5 mm |
| Halogen-free (DIN VDE 0472 Part 815) | |
| None | |
| Matte | |
| Nylon | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 100 Labels | |
| -40°F to +194°F | |
| 0.166 mm | |
| 2.5 in. | |
| 25.4 mm | |
| M6-21-499 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.