Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Supplier: Brady™ M5C1500499
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
| UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
| 1 | |
| -40°C to 90°C | |
| 0.166 mm | |
| 16 ft. | |
| 1.5 in | |
| M5C-1500-499 |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| BMP51;BMP53;M511;M510 | |
| -40°F to 194°F | |
| 0.0065 in | |
| 38.10 mm (W) x 4.88 m (L) | |
| 4.88 m | |
| 38.10 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.