Learn More
Brady™ Aggressive Adhesive Multipurpose Polyester Labels
Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.
Supplier: Brady™ M4C475422
Description
- Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
- Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
- Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
Specifications
| UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling | |
| 1 | |
| -40°C to 100°C | |
| 0.102 mm | |
| 25 ft. | |
| 0.475 in | |
| M4C-475-422 |
| Permanent Acrylic | |
| Gloss | |
| Polyester | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -40°F to 212°F | |
| 0.004 in | |
| 12.07 mm (W) x 7.62 m (L) | |
| 7.62 m | |
| 12.07 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.