Learn More
MSC Big Ass Fans AirEye Directional Fan, 36 in., Aluminum, Pedestal Mount, 1 ea.
Supplier: MSC 89816631
This 36 in. directional fan features a portable low rider pedestal mount designed for efficient air movement in indoor and covered outdoor environments. Built with a high-performance permanent-magnet EC motor and a 3-blade aluminum design, this unit provides precise control and air circulation.
- Features a 36 in. diameter fan with 3 aluminum blades
- Equipped with an efficient permanent-magnet EC motor
- Includes a low rider pedestal mount for mobility
- Provides infinitely variable speed control with 100 settings
- Operates at a sound level of 72 dB(A)
- Constructed with an OSHA-compliant steel cage
- Rated IPX5 for protection and suitable for damp locations
- Features a maximum of 950 RPM and minimum of 20 RPM
- Supports an optional motion sensor with a 40 ft. range and 90° radius
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.