Learn More
MSC Albion Caster Wheel, Phenolic, 3-1/4 in Diameter, 2 in Width, Roller Bearing
Supplier: MSC 00995670
Albion caster wheels are designed for various industrial applications. This wheel features a durable phenolic construction, a 3-1/4 in diameter, and a 2 in width, providing reliable performance and smooth movement. Equipped with a roller bearing, it ensures efficient operation and longevity.
- Wheel material: Phenolic
- Wheel core material: Plastic
- Wheel diameter: 3-1/4 in
- Wheel width: 2 in
- Axle size: 1/2 in
- Bearing type: Roller
- Wheel color: Black
- Minimum temperature: -65 F
- Maximum temperature: 250 F
- Non-marking: Yes
- Country of origin: United States
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.