Learn More
MSC Albion Caster Wheel, Polyurethane, 4 in Diameter, 2 in Width, Delrin Bearing
Supplier: MSC 80126089
This product is a Caster Wheel, made with Polyurethane and featuring a Delrin Bearing. It has a diameter of 4 inches, a width of 2 inches, and an axle size of 3/4 inches.
- Wheel diameter: 4 in
- Bearing type: Delrin
- Wheel width: 2 in
- Wheel core style: Solid
- Wheel core material: Plastic
- Axle size: 3/4 in
- Wheel material: Polyurethane
- Wheel color: Green
- Maximum temperature: 180 F
- Non-marking: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.