Learn More
MSC Albion Swivel Top Plate Caster, 8 in Cast Iron Wheel, 1250 lb Capacity
Supplier: MSC 75947689
This industrial swivel top plate caster from the 16 Series is a popular 2-inch wide mobility solution. Caster rigs are manufactured in the United States, offering expedited shipping and increased quality assurance. Its zinc plating provides an attractive finish, enhances corrosion resistance, and extends the caster's service life.
- Equipped with a roller bearing wheel for smooth operation.
- Zinc plating provides enhanced corrosion resistance and an attractive finish.
- Features a kingpin swivel construction for reliable rotation.
- Includes a zerk fitting for easy lubrication and maintenance.
- Designed for material handling applications.
- Wheel made of cast iron with a flat face and rounded edges.
- Offers a load capacity of 1250 lb.
- Withstands temperatures up to +800°F.
- Overall height of 9.5 inches.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.