Learn More
Brady™ All-weather Vinyl Labels
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady™ handheld label maker.
Supplier: Brady™ M4C750595ORBK
Description
- Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Orange | |
| Continuous | |
| Top | |
| Label | |
| Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking | |
| -40°C | |
| 1 Label(s) / Box | |
| 19.05 mm (W) x 7.62 m (L) | |
| -40°C to 82°C | |
| 0.102 mm | |
| 25 ft. | |
| 0.75 in | |
| 19.05 mm | |
| M4C-750-595-OR-BK |
| BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 | |
| None | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| BMP41, BMP51, BMP53, M511, M410, M510 | |
| M4C-750-595-OR-BK | |
| 1 | |
| -40°F to 180°F | |
| 0.004 in | |
| 19.05 mm (W) x 7.62 m (L) | |
| 7.62 m | |
| 19.05 mm | |
| 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.