Learn More
Beckman Coulter Beckman Coulter Allegra V-15R Refrigerated Benchtop Centrifuge, 3 L (4 x 750 mL), 13,500 rpm
Supplier: Beckman Coulter C63387
The Allegra V-15R refrigerated benchtop centrifuge provides versatile, high-performance centrifugation for tubes, bottles, and plates. It combines high speed, temperature control, and multiple rotor options to support clinical and research workflows that require reliable, temperature-sensitive processing.
- Refrigerated temperature control from -10°C to 40°C.
- Maximum speed up to 13,500 rpm, delivering up to 20,412 x g.
- Supports up to 4 x 750 mL bottles (3 L total capacity).
- Includes swing-bucket rotor and hex buckets for versatile sample formats.
- Automatic rotor recognition and cycle tracking for safe operation.
- Built-in imbalance detection to protect samples and instrument.
- Quiet operation and compact footprint for bench space savings.
- Rapid pre-cooling and ECO mode to protect temperature-sensitive samples and reduce energy use.
- Supports up to 50 programmable runs for protocol recall.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.