Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Anderson-Negele Pressure Gauge, 63 mm, 0-60 psig, 3/4 in Tri-Clamp

Supplier:  Accuflow Systems EK06901100211

Encompass_Preferred

Sanitary 63 mm pressure gauge for hygienic process monitoring, offering a 0-60 psig range, bottom mounting, and a 3/4 in Tri-Clamp process connection. Constructed with AISI 316L wetted parts and an AISI 304 case, it is suitable for CIP/SIP and process temperatures up to 284 °F.

  • Range 0-60 psig.
  • Dial size 63 mm.
  • Process connection 3/4 in Tri-Clamp.
  • Mounting bottom.
  • Wetted material stainless steel AISI 316L, Ra ≤8 microinches.
  • Bourdon tube and socket stainless steel AISI 304, welded.
  • Case stainless steel AISI 304.
  • Lens polysulphone.
  • System fill mineral oil (standard); case fill unfilled (optional glycerin).
  • Maximum process temperature 284 °F.

Catalog No. NC3595631


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.