Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems AdvantaPure Silicone Tubing, Platinum-Cured, 0.375 in I.D., 0.563 in O.D.

Supplier:  Accuflow Systems APST03750563K

Encompass_Preferred

AdvantaPure APST platinum-cured silicone tubing is a translucent, low-volatile tubing produced in ISO-classified clean rooms for critical pharmaceutical, biopharmaceutical, food, and cosmetic fluid-transfer applications and single-use systems.

  • Material: Platinum-cured low-volatile silicone.
  • Inner diameter: 0.375 in (9.53 mm).
  • Outer diameter: 0.563 in (14.30 mm).
  • Wall thickness: 0.094 in (2.38 mm).
  • Standard coil lengths: 50 ft and 100 ft (K = 100 ft).
  • Temperature range: -50° F (-45° C) to 400° F (204.4° C).
  • Sterilization: Autoclavable; available gamma sterilization with validated SAL 10^-6 (ISO 11137, VDmax 25).
  • Applications: Pharmaceutical, biopharmaceutical, cosmetic, and food processing; single-use systems.

Catalog No. NC3872067


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.