Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Biosystems HistoCore Arcadia C Cold Plate, 120 V

Supplier:  Leica Biosystems 14039357261

Encompass

The HistoCore Arcadia C Cold Plate is a refrigerated benchtop unit designed to rapidly cool and solidify paraffin blocks and molds during histology embedding workflows. It can be used standalone to re-cool blocks prior to sectioning or integrated into an embedding workflow to cool molds after paraffin dispensing.

  • Refrigerated working surface stabilizes to -6 °C.
  • Holds up to 65 cassettes; minimum guaranteed workload: 65 blocks solidified in 30 minutes.
  • Large, easy-to-clean metal working surface with a dedicated scraper for maintenance.
  • Compact benchtop footprint: 636 x 400 x 384 mm.
  • Dual voltage support: 100-120 V AC or 220-240 V AC, 50/60 Hz; power consumption up to 400 VA.
  • Environmental operating temperature range: 20 °C to 30 °C.
  • Weight approximately 32 kg.

Catalog No. NC3918967


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.