Learn More
Waters Corp Waters Column, C18, 5 μm, 4.6 mm, 50 mm
Supplier: Waters Corp 186001331
Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns designed for polar compound retention. They feature di-functionally bonded C18 ligands optimized for highly aqueous mobile phases, including 100% water, and improved pH stability. The packing material provides excellent retention and separation of polar, water-soluble chemicals for reversed-phase HPLC.
- Optimized stationary phase features for better peak form, low pH stability, and improved polar compound retention.
- Suitable for both polar compound separation and typical reversed-phase applications.
- Di-functional silane bonding chemistry ensures longer column lifetime and stability under acidic conditions.
- Reversed phase separation mode.
- Particle size: 5 μm.
- Pore size: 100 Å.
- pH range: 3 to 7.
- Maximum pressure: 6000 psi (415 bar).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.