Learn More
Waters Corp Atlantis dC18 OBD Prep Column, 100Å, 10 μm, 10 mm x 250 mm
Supplier: Waters Corp 186008151
Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns designed for the retention of polar compounds. They feature di-functionally bonded C18 ligands, optimized for use with highly aqueous mobile phases, including 100% water.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 3 pH to 7 pH
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: dC18
- Silanol activity: Medium
- Particle shape: Spherical
- Format: OBD prep column
- Surface area: 330
- System: HPLC preparative
- Technique: LC/MS, LC
- USP classification: L1
- Inner diameter: 10 mm
- Length: 250 mm
- Carbon load: 12%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.