Learn More
Waters Corp Waters Atlantis HILIC Column, Silica, 5 μm, 1 mm x 50 mm
Supplier: Waters Corp 186002004
Atlantis HILIC Silica columns are designed for use with high organic mobile phases (>80% acetonitrile) to facilitate the retention of analytes that are too polar for reverse-phase chromatography. The HILIC separation mechanisms offer orthogonal analyte selectivity compared to traditional reversed-phase approaches.
- Designed for use with high organic mobile phases (>80% acetonitrile)
- Facilitates retention of analytes too polar for reverse-phase chromatography
- Offers orthogonal analyte selectivity compared to traditional reversed-phase approaches
- Features Silica particle substrate
- Operates within a pH range of 1 to 5
- Withstands maximum pressure of 6000 psi (415 Bar)
- Has spherical particle shape
- Particle size of 5 μm
- Pore size of 100 Å
- Suitable for HPLC systems
- USP classification L3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.