Learn More
Waters Corp Column, Atlantis Premier BEH C18 AX, 5 μm, 4.6 x 250 mm
Supplier: Waters Corp 186009418
The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. The reversed phase/anion-exchange mixed mode chemistry is stable from pH 2-10, and has complimentary selectivity to traditional C18 stationary phases, which is desirable when doing methods development.
- Chemistry: RP/Anion-exchange
- Separation mode: Mixed mode
- pH range max: 10
- Temperature limits: 60°C
- Maximum pressure: 18000 psi (1240 bar)
- Bonding technology: C18 AX
- Particle size: 5 μm
- Pore size: 95 Å
- Surface area: 270
- Particle technology: BEH
- Inner diameter: 4.6 mm
- Length: 250 mm
- Carbon load: 17%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.