Learn More
Waters Corp Atlantis Column, BEH C18 AX, 1.7 μm, 2.1 x 30 mm
Supplier: Waters Corp 186009365
The Atlantis Premier BEH C18 AX Columns offer excellent retention for polar acidic analytes under reversed-phase conditions. Its reversed-phase/anion-exchange mixed mode chemistry is stable from pH 2 to 10 and provides complementary selectivity to traditional C18 stationary phases, aiding method development.
- Excellent retention for polar acidic analytes under reversed phase conditions.
- Reversed-phase/anion-exchange mixed mode chemistry stable from pH 2 to 10.
- Complementary selectivity to traditional C18 stationary phases for method development.
- Hybrid particle substrate with spherical shape.
- Maximum pressure of 18000 psi (1240 Bar).
- 1.7 μm particle size; 2.1 mm inner diameter; 30 mm length.
- 95 Å pore size.
- UPLC and UHPLC system compatible.
- Endcapped with low silanol activity.
- 17% carbon load.
- eCord enabled.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.