Learn More
Waters Corp Column, BEH C18 AX, 5 μm, 2.1 x 100 mm
Supplier: Waters Corp 186009408
The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes under reversed phase conditions. This column features a reversed phase/anion-exchange mixed mode chemistry that is stable from pH 2-10 and offers complementary selectivity to traditional C18 stationary phases, beneficial for method development. It incorporates breakthrough technology to prevent unwanted analyte-surface interactions and utilizes Ethylene-Bridged Hybrid (BEH) particle technology for clear and reproducible data.
- Breakthrough BEH particle technology enables 50% more retention.
- Effective performance with 100% aqueous mobile phase.
- Compatible with traditional C18 stationary phases.
- Wide pH range allows for use with varying analytes.
- Option to integrate with a VanGuard FIT Column for protection against signal intensity losses.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.