Learn More
Waters Corp Method Validation Kit, BEH C18 AX, 5 μm, 4.6 x 100 mm
Supplier: Waters Corp 186009414
This method validation kit includes three columns, each packed with a different lot of material. These columns offer excellent retention for polar acidic analytes under reversed-phase conditions, utilizing a mixed-mode chemistry stable from pH 2 to 10. The integrated guard-column design reduces dead volume and extends column lifetime.
- RP/anion-exchange mixed-mode chemistry
- Stable pH range of 2 to 10
- Maximum operating pressure up to 10000 psi (690 Bar)
- Temperature limits up to 60 °C
- Spherical particle, 5 μm diameter
- Internal diameter: 4.6 mm, Length: 100 mm
- MaxPeak High Performance Surfaces minimize analyte interactions
- eCord intelligent chip technology stores column history
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.