Learn More
Waters Corp Waters Prep Guard Cartridge, HILIC, Silica, 5 μm, 19 mm x 10 mm
Supplier: Waters Corp 186003956
Atlantis HILIC Silica columns are designed for use with high organic mobile phases (more than 80% acetonitrile) to enable the retention of analytes that are too polar to be retained by reverse-phase chromatography. The HILIC separation mechanisms provide an orthogonal analyte selectivity when compared to traditional chromatographic reversed-phase approaches.
- Chemistry: HILIC
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 to 5
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Format: Prep Guard Cartridge
- Surface area: 330
- System: HPLC Preparative
- Particle technology: Silica
- Technique: LC/MS, LC
- USP classification: L3
- Product type: Guards
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.