Learn More
Waters Corp Atlantis T3 Column, C18, 100 Å, 3 μm, eConnect
Supplier: Waters Corp 186003722RF
Atlantis T3 columns are universal, silica-based, C18 reversed-phase columns, providing balanced retention for polar and hydrophobic molecules. This column features an eConnect column tag, an NFC-enabled device for automatic identification, tracking, and digital tracing of column use history.
- eConnect Column Tag for automatic identification and usage tracking.
- T3 bonding technology.
- Universal, silica-based, C18 reversed-phase chemistry for polar and hydrophobic molecules.
- Particle size: 3 μm.
- Pore size: 100 Å.
- Column dimensions: 3 mm inner diameter, 100 mm length.
- pH range: 2 to 8.
- Maximum pressure: 6000 psi (415 bar).
- Endcapped.
- Spherical particle shape.
- Reversed phase separation mode.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.