Learn More
Waters Corp Waters Corporation Atlantis T3 Column, 100 Å, 5 μm, 4.6 mm X 100 mm
Supplier: Waters Corp 186003746
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a primary choice for developing separations of polar and non-polar compounds.
- Chemistry: C18
- Separation mode: Reversed phase
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: T3
- Silanol activity: Medium
- Particle shape: Spherical
- Surface area: 330
- System: HPLC
- USP classification: L1
- Carbon load: 14%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.