Learn More
Waters Corp Waters HPLC Column, 100 Å, 5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186003744
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a primary choice for developing separations of polar and non-polar compounds.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: T3
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 100 Å
- Format: Column
- Surface area: 330
- System: HPLC
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 14%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.