Learn More
Waters Corp Atlantis T3 OBD Column, 100Å, 5 μm, 30 x 100 mm
Supplier: Waters Corp 186003702
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice for developing separations of polar and non-polar compounds.
- Universal, silica-based, reversed-phase C18 columns.
- Provides balanced retention of polar and hydrophobic molecules.
- First choice for developing separations of polar and non-polar compounds.
- Ligand density of 1.6 μmol/m2.
- Pore diameter of 100 Å.
- Endcap style is proprietary.
- pH range from 2 to 8.
- Temperature limit of 45 °C.
- USP classification is L1.
- Mid coverage C18 chemistry, designed for enhanced polar compound retention.
- Offers superior stability under low pH conditions and is compatible with 100% aqueous mobile phase.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.