Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter Avanti J-26S XP Centrifuge, 200/208/240V (MPN B14535)

Supplier:  Beckman Coulter B14535

Encompass_Preferred

The Beckman Coulter Avanti J-26S XP is a high-performance refrigerated centrifuge designed for versatile laboratory separations, including cell separation, DNA isolation, and large-volume sample processing. It supports 200/208/240V (50/60 Hz) operation and delivers up to 26,000 rpm with precise temperature control and low noise.

  • High-speed operation up to 26,000 rpm.
  • Maximum relative centrifugal force up to 81,800 x g.
  • 6 L maximum capacity for large-volume processing.
  • Voltage options: 200/208/240 V, 50/60 Hz.
  • Temperature range: -10° C to 40° C, with ±2° C accuracy.
  • Speed control: low speed ±10 rpm; high speed ±0.1% rpm.
  • SR drive, air-cooled system with low heat output (~6,900 BTU/hr / 2.0 kW).
  • Low noise operation (~57 dBa at maximum speed).

Catalog No. NC3854719

Request a Quote

Please call customer service for current pricing. 1-800-766-7000


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.