Learn More
MSC Protective Lining Pallet Cover, 40 in Wide, 1 ea
Supplier: MSC 39574520
This pallet cover liner is designed to protect items stored on pallets. It features a silver color and specific dimensions for common pallet sizes.
- Overall width: 40 in
- Overall length: 48 in
- Overall height: 60 in
- Silver color for protection
- Manufactured in the United States
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.