Learn More
Waters Corp Waters Column, C4, 300Å, 1.7μm, 75μm X 100 mm
Supplier: Waters Corp 186007493
These columns are designed for optimal nano- to micro-scale liquid chromatographic separations, essential for biomarker discovery and protein characterization. They withstand pressures up to 15 kpsi (1,000 bar) with superior longevity. This product uses patented 300 Å pore, C4, 1.7 μm particles, ideal for characterizing larger proteins. BEH technology provides high retentivity, excellent peak shape at elevated pH, and is suitable for separations up to 80°C. Each batch is QC tested for consistent performance.
- Optimal performance for nano- to micro-scale liquid chromatographic separation.
- Withstands pressures up to 15 kpsi (1,000 bar), ensuring longevity.
- Features 300 Å pore, C4, 1.7 μm particles for protein characterization.
- Provides high retentivity and excellent peak shape, suitable for separations up to 80°C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.