Learn More
Electron Microscopy Sciences Bellows Dropping Bottle 125 ml, 48 mm diameter, 104 mm height

Supplier: Electron Microscopy Sciences 6429804
A low density polyethylene (LDPE) bottle supplied with a removable bellow-type dropping pipette. The pipettes are graduated for nominal indication of amount of liquid being drawn. Bellows-shaped bulb makes for easy use and provides excellent drop information.
Diameter: 48 mm
Height: 104 mm
Cap: 24 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.