Learn More
Biotage BIOTAGE TURBOVAP LV

Supplier: Biotage 415000
- Automated, high-speed, low-volume sample concentrator.
- Utilizes gas vortex shearing technology for rapid evaporation.
- Processes up to 48 samples simultaneously.
- Compatible with tube diameters of 10-32 mm.
- Accommodates tube lengths between 32-165 mm.
- Minimum sample volume of 1 mL and maximum of 30 mL.
- Water bath temperature range from ambient to 90 °C.
- Operates on 100-240 V, 50/60 Hz power supply.
- Dimensions: 400 x 400 x 390 mm.
- Weighs 17 kg empty, max weight of 29 kg.
- Operating temperature between 18–32 °C and humidity of 20-90% RH.
- Gas supply pressure range from 4 to 9 bar.
- Features a 7 in touch screen interface.
- Maximum sound level of 75 dB(A).
- Timer range of 1-99 minutes and 0.1-9.9 hours.
- Corrosion-resistant PTFE coated manifold option available.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.