Learn More
MSC Bon Tool Mason Line Twine, #18 Twine Dia, Nylon, Yellow
Supplier: MSC 13469820
This mason line twine is designed for various applications, featuring a durable twisted construction. It is made from nylon, providing strength and reliability for construction and general-purpose tasks.
- Twisted construction for durability
- Made from nylon material
- Yellow color for high visibility
- Diameter of 0.0600 inch
- Length of 500 ft
- Twine size #18
- Breaking strength of 120 lb
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.