Learn More
Waters Corp Amino (NH2) Column, 125 Å, 10 μm, 3.9 mm x 300 mm
Supplier: Waters Corp WAT084040RF
This μBondapak Amino (NH2) Column for HPLC features 125 Å pore size, 10 μm particle size, and 3.9 mm x 300 mm dimensions. It includes an eConnect column tag for automatic identification and use history tracking.
- Equipped with eConnect column tag for unique information, tracking, and digital use history tracing.
- Compatible with any HPLC system; full benefits realized with compatible systems and specialized software.
- Chemistry: Amino (NH2).
- Separation mode: Normal-Phase.
- Particle substrate: Silica.
- pH range: 2 to 8.
- Maximum pressure: 6000 psi (415 bar).
- Endcapped: No.
- Silanol activity: High.
- Particle shape: Irregular.
- Endfitting type: Standard.
- Surface area: 330.
- USP classification: L8.
- Application: Small molecule.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.