Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Bondapak Radial-Pak Cartridge, C18, 37-55 μm, 25 X 100 mm

Supplier:  Waters Corp WAT056970

Encompass_Preferred

Radial-Pak columns are plastic compression cartridge segments designed for use in liquid chromatography systems. They are inserted into radial compression modules (RCM-holder sold separately).

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Surface area: 330
  • System compatibility: HPLC preparative
  • Technique compatibility: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 25 mm
  • Length: 100 mm
  • Carbon load: 14 %

Catalog No. 50-785-833


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.