Learn More
Waters Corp Bondapak Radial-Pak Cartridge, C18, 125Å, 8 x 100 mm
Supplier: Waters Corp WAT036561
Radial-Pak columns are plastic compression cartridge segments that insert into radial compression modules (RCM-holder sold separately) for use on liquid chromatography systems.
- C18 chemistry for reversed phase separation.
- Silica particle substrate.
- Operates within a pH range of 2 to 8.
- Temperature limit of 45°C.
- Maximum pressure of 1500 psi (100 Bar).
- Endcapped with high silanol activity.
- Irregular particle shape.
- Particle size of 37 to 55 μm.
- Pore size of 125 Å.
- Designed for HPLC preparative systems.
- Suitable for LC/MS and LC techniques.
- L1 USP classification.
- 8 mm inner diameter and 100 mm length.
- 14% carbon load.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.