Learn More
Chemglass Life Sciences Chemglass Borosilicate Tubing for PTFE Ferrule Compression Fittings, 3/8 in OD x 6.0 mm ID, 14-3/4 in

Supplier: Chemglass Life Sciences CG71303
Chemglass precision borosilicate glass tubing manufactured for use with PTFE ferrule compression fittings. The tube features a precision-ground outer diameter and tight dimensional tolerances for reliable sealing and consistent flow in laboratory and analytical systems.
- Material: Borosilicate glass.
- Outer diameter: 3/8 in ± 0.002 in.
- Inner diameter: 6.0 mm.
- Length: 14-3/4 in.
- Precision ground outer diameter for consistent sealing and fit.
- Compatible with PTFE ferrule compression fittings.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.